Shop All Sieves
Benchmark Scientific
Platform Holds 6 Standard Micro Plates
Mfr # H1010-P-MP
Zoro # G6944411
product price: $746.13
/ea
Free Shipping & Returns
$746.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Depth 17.8
- Weight 15
- Material Steel
- For Use With H1010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # H1010-P-MP
- Zoro # G6944411
- Country of Origin Korea, Republic of
- Category Sieves
Dimensions
Height | 4 |
Depth | 17.8 |
Width | 17.8 |
Overall Width | 17 3/4 in |
Overall Length | 17 3/4 in |
Details
Item | Shaker Accessory |
Weight | 15 |
Material | Steel |
For Use With | H1010 |
Product Type | Microplate |
Description
Shaker Accessory, Weight 15, Height 4, Width 17.8, Depth 17.8, Material Various, For Use With H1010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B3C FUEL SOLUTIONS B3C Fuel Solutions 3-128-1 Diesel Mechanic In A Bottle Gallon Jug (3-128-1)
- GLOBE SCIENTIFIC Freeze Box, 16 Place, Cardboard, PK48 (3099)
- UNITED SCIENTIFIC Plastic Beaker Set Of 5, Pmp (BMSET5)
- AMERICAN MANTLE Gas Lamp Mantle Ring #8 (7998748)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 500Ml Erlenmeyer (H1000-P-500)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 250Ml Erlenmeyer (H1000-P-250)
- BENCHMARK SCIENTIFIC Shaker Rubber Mat Platform (BT302)
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate (H5000-02)
- BENCHMARK SCIENTIFIC Shaking Water Bath, Sb-12L (SB0012)
- BENCHMARK SCIENTIFIC Orbi-Shaker Rubber Mat Platform (BT3001)
- ADVANTECH MANUFACTURING Sieve, #100, B/B, 8 In, Full Ht (100BB8F)
- Benchmark Scientific Lab Filters & Sieves