Shop All Lab Shakers
Benchmark Scientific
Orbital Shaker, CO2 Resistant
Mfr # BT4001
Zoro # G411631609
Free Shipping & Returns
$3,298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 25 lb
- Platform Width 13 in
- Overall Width 11 7/8 in
- Material Metal
- Speed - Minimum 30 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # BT4001
- Zoro # G411631609
- Country of Origin Korea, Republic of
- Category Lab Shakers
Dimensions
Platform Width | 13 in |
Overall Width | 11 7/8 in |
Overall Height | 3 1/2 in |
Platform Length | 12 in |
Overall Depth | 13 3/8 in |
Details
Item | Orbital Shaker |
Weight | 25 lb |
Material | Metal |
Speed - Minimum | 30 RPM |
Hazardous Location | No |
Capacity | 12 x 125 mL, 20 x 50 mL, 2 x 1 L Flasks, 5 x 500 mL, 8 x 250 mL |
Speed - Maximum | 300 RPM |
Standards | CE |
Includes | Rubber Mat |
Number of Platforms | 1 |
Movement Type | Orbital |
Plug Style | Standard |
Product Type | Orbital Shaker |
Description
Orbital Shaker, CO2 Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Light-Duty Contacting Conductivity / TDS Sensor with (ATC) (CS150TC-K=1/CM1000)
- SCIENTIFIC SPECIALTIES ClusterTubes, Racked Tubes w/Clear Lid, Single Tube, Non-Sterile, 960/cs, 960PK (162532)
- SP SCIENCEWARE SPINBAR, STIR BAR, POLYGON /RING, 50 X 8MM (F37122-0050)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack (506805-0500)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- MINUTEMAN Minuteman BIN-02G Shaker Log Bin- New (BIN-02G)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- WADDELL 3-1/2 in. L Natural Beige Oak Medium Shaker Pegs , 2PK (760 DP)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- Benchmark Scientific Lab Mixing & Blending