Shop All Sieves
Benchmark Scientific
Orbital Shaker, 30 to 300 rpm
Mfr # BT1011
Zoro # G6871444
product price: $3,213.09
/ea
Free Shipping & Returns
$3,213.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Orbital
- Platform Length - Lab Equipment 18 in
- Overall Depth 5 in
- Platform Width - Lab Equipment 18 in
- Load Capacity 65.04 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BT1011
- Zoro # G6871444
- Country of Origin Korea, Republic of
- Category Sieves
Dimensions
Platform Length - Lab Equipment | 18 in |
Overall Depth | 5 in |
Platform Width - Lab Equipment | 18 in |
Width | 21.25" |
Overall Width | 21 1/4 in |
Height | 5" |
Length | 18.5" |
Overall Height | 21 1/4 in |
Platform Length | 18 in |
Platform Width | 18 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 18 in, Platform Width - Lab Equipment 18 in, Load Capacity 65.04 lb, Speed Range 30 to 300 rpm, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Hz 50/60, Voltage 120/230, Overall Depth 5 in, Overall Height 21 1/4 in, Overall Width 21 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Urbanti Funnel. 100 mm., PK4 (F14646-0000)
- DIGI-SENSE Irreversible 8-Point Vertical Temp, PK 25 (08068-22)
- QORPAK Bottle French Sq w/ Cap 480 ml, PK24 (GLC-01364)
- GRAYLINE Shelf Orgnzr Steel Wht (40110-6)
- BENCHMARK SCIENTIFIC Shaker Rubber Mat Platform (BT302)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 500Ml Erlenmeyer (H1000-P-500)
- BENCHMARK SCIENTIFIC Shaker Mp 4 Position Micro Plate (BT1502)
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate (H5000-02)
- BENCHMARK SCIENTIFIC Block, 35 X 2.0Ml (H5000-20)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 250Ml Erlenmeyer (H1000-P-250)
- ENDECOTTS Test Sieve, 500 Microns, 3 In Dia, 35MeshSz (003SAW.500)
- Benchmark Scientific Sieves