Shop All Sieves
Benchmark Scientific
Non Slip Rubber Mat Platform
Mfr # BT30
Zoro # G4629877
product price: $823.11
/ea
Free Shipping & Returns
$823.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Orbital
- Platform Length - Lab Equipment 14 in
- Overall Depth 8 in
- Platform Width - Lab Equipment 12 in
- Load Capacity 8.82 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BT30
- Zoro # G4629877
- Country of Origin Taiwan, Province of China
- Category Sieves
Dimensions
Platform Length - Lab Equipment | 14 in |
Overall Depth | 8 in |
Platform Width - Lab Equipment | 12 in |
Depth | 12in. |
Height | 8" |
Overall Height | 12 in |
Width | 14in. |
Overall Width | 12 in |
Platform Width | 12 in |
Platform Length | 14 in |
Description
Shaker, Orbital, Platform Length - Lab Equipment 14 in, Platform Width - Lab Equipment 12 in, Load Capacity 8.82 lb, Speed Range 3 to 70 rpm, Operating Temp. Range 4 Degrees to 45 Degrees C, Number of Platforms 2, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.43 A, Hz 50/60, Voltage 115, Overall Depth 8 in, Overall Height 12 in, Overall Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Solid Tray, For Use With 3/4 Gal Unit (100-410-172)
- UNITED SCIENTIFIC Solid Rubber Stopper, Neoprene, #13, 4/pk, 4PK (259100-13)
- STATE CHEMICAL Acidine, PK4 (18041)
- DYNALON PTFE Dipper with 2 ft. Handle, 500 mL (307024-0500)
- BENCHMARK SCIENTIFIC Shaker Mp 4 Position Micro Plate (BT1502)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate (H5000-02)
- BENCHMARK SCIENTIFIC Orbi-Shaker Rubber Mat Platform (BT3001)
- BENCHMARK SCIENTIFIC Orbital Shaker, 30 to 300 rpm (BT1011)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating /Cooling (H5000-HC)
- ADVANTECH Round Brush, Nylon, 2 In Dia (R8577)
- Benchmark Scientific Sieves