Shop All Lab Heating Mantles, Tapes & Cords
Benchmark Scientific
Mytemp 65L Incubator, 115V, w/Us Plug
Mfr # H2265-HC
Zoro # G2801939
product price: $3,047.25
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,047.25
Free 30-Day Returns
Key Features
- Temp. Range (F) 32 Degrees to 140 Degrees F
- Temp. Range (C) 0 Degrees to 60 Degrees C
- Voltage 115V AC
- Wattage 385 W
- Overall Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # H2265-HC
- Zoro # G2801939
- Country of Origin China
- Category Lab Heating Mantles, Tapes & Cords
Dimensions
Overall Width | 21 in |
Overall Height | 39 3/8 in |
Chamber Height | 19.75 in |
Overall Depth | 21 1/4 in |
Chamber Depth | 15.75 in |
Chamber Width | 12.75 in |
Interior Width | 12 3/4 in |
Interior Height | 19 3/4 in |
Interior Depth | 15 3/4 in |
Description
Incubator, Incubator Type BOD, Temp. Range (C) 0 Degrees to 60 Degrees C, Temp. Range (F) 32 Degrees to 140 Degrees F, Capacity (Cu.-Ft.) 2.3 cu ft, Capacity (ML) 65,000 mL, Overall Height 39 3/8 in, Overall Width 21 in, Overall Depth 21 1/4 in, Digital, Convection Type Forced Air, Chamber Depth 15.75 in, Chamber Height 19.75 in, Chamber Width 12.75 in, Number of Shelves 2, Refrigerated, Chamber Material Stainless Steel, Includes Internal Universal Power Outlet, 115V AC, Amps 3.2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X Binocular Zoom Power Stereo Microscope Head (SM745B)
- LOVIBOND Total Chlorine Reagent Set CL17 Analyzer (540210)
- EMD PH Test Strip, 5.0 to 10.0 pH, PK100 (EMD 1.09533.0001)
- DURAC Alcohol Proof Ethyl Alcohol Hydrometer (B61807-4500)
- GLAS-COL Aluminum Heating Mantle (100B TM102)
- CHEMGLASS Heating Mantle, 250mL (CG-10000-05)
- GLAS-COL Stirring Mantle (100D TEM118)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 360W (BSAT051010)
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 432W (BSAT301002)
- GLAS-COL Aluminum Heating Mantle (100B TM118)
- GLAS-COL Fabric Mantle (100A O408)
- Benchmark Scientific Lab Heaters