Shop All Centrifuges
Benchmark Scientific
Myfuge12 Mini Centrifuge
Mfr # C1012
Zoro # G4554322
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 12 x 1.5mL, 12 x 2mL, 32 x 0.5mL, 4 x 8 Place PCR Strips
- Max. Speed - Lab Equipment 5,500 RPM
- Lab Rotor Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # C1012
- Zoro # G4554322
- Country of Origin Korea, Republic of
- Category Centrifuges
Dimensions
Overall Height | 4 3/8 in |
Maximum Test Tube Size | 2 mL |
Rotor Dia. | 3.75 in |
Height | 4.4" |
Overall Depth | 7 7/8 in |
Width | 5.5in. |
Overall Width | 5 1/2 in |
Rotor Diameter | 3 3/4 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 12 x 1.5mL, 12 x 2mL, 32 x 0.5mL, 4 x 8 Place PCR Strips, Max. Speed - Lab Equipment 5,500 RPM, Lab Rotor Type Fixed, Speed Control Fixed, Programmable No, Display None, Adapters Included None, Lab Rotor Material PTFE, Rotor Dia. 3.75 in, Overall Depth 7 7/8 in, Overall Height 4 3/8 in, Overall Width 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Test Tube Rack, Wire, Epoxy-Coated, 24 p (TTWE03)
- GLOBE SCIENTIFIC Inoculation Loop, 10uL, Yellow, PK1000 (2875-25)
- SP SCIENCEWARE Rack, 20 places (F18514-0020)
- BRANSON Ultrasonic Cleaner, M, 5.5 gal, 60 min. (CPX-952-816R)
- BENCHMARK SCIENTIFIC Adapters for Mini-Centrifuge, 8 Adapters (C1008-A5-8)
- BENCHMARK SCIENTIFIC Mini Centrifuge Blue (BSC1006-B)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Red Lid, 1.5/2.0mL Tube (C1008-R)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 115VAC (C3100)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Green Lid, 1.5/2.0mL Tube (C1008-G)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 5000 rpm, 115VAC (C3200)
- INGERSOLL-RAND Rotor, 231-53 (IRT231-53)
- Benchmark Scientific Centrifuges