Shop All Lab Incubators
Benchmark Scientific
myBlock, Mini Dry Bath with Cooling
Mfr # 400780C
Zoro # G804969340
product price: $1,062.99
/ea
Free Shipping & Returns
$1,062.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 7.5 in
- Overall Width 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # 400780C
- Zoro # G804969340
- Country of Origin China
- Category Lab Incubators
Dimensions
Overall Height | 7.5 in |
Overall Width | 10.25 in |
Description
The palm size Mini-Dry Bath is an exceptionally convenient block heater for use anywhere in the laboratory. Optional 12V vehicle power adapter allows the unit to be used as a portable incubator. Various size blocks accommodate all popular size tubes from 0.2ml up to 50ml. The Mini-Dry Bath provides fast heating with accurate temperature control.
Temperature Range: RT -25°C to +100°C Accuracy: +/- 0.5°C Uniformity: +/- 0.2°C Timer: 1-99 minutes Dimensions: 4.3 x 6.4 x 5.5 Inches Electrical Req: 100-240V, 50-60Hz Shipping Weight: 3.0001 lbs
Shipping Dimensions: 10.25 x 7.50 x 6.50
Research or further manufacturing use only, not for food or drug use.
Temperature Range: RT -25°C to +100°C Accuracy: +/- 0.5°C Uniformity: +/- 0.2°C Timer: 1-99 minutes Dimensions: 4.3 x 6.4 x 5.5 Inches Electrical Req: 100-240V, 50-60Hz Shipping Weight: 3.0001 lbs
Shipping Dimensions: 10.25 x 7.50 x 6.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop, 3 3/8 fl oz, 18 cm, Silver (F36738-0100)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 10mL (3701-10)
- BERKSHIRE Swab, 162mm, Nwoven Poly, Flex Tip, PK100 (LTN1465.10)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 (6FAJ2)
- BENCHMARK SCIENTIFIC myBlock Mini Dry Bath (400780)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 15x1.5ml Tubes (400782)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 2x50ml Tubes (400786)
- BENCHMARK SCIENTIFIC MyTemp Mini Digital Incubator (112150)
- BENCHMARK SCIENTIFIC Regulator For Co2 Incubator (H2300-REG)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, -15 to 60 deg. C (H2200-HC)
- QUINCY LAB Lab Oven, 750 Watts (20270)
- Benchmark Scientific Lab Heaters