Shop All Lab Incubators
Benchmark Scientific
myBlock Mini Dry Bath w/Heated Lid
Mfr # 400780-HL
Zoro # G104969200
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 7.5 in
- Overall Width 10.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # 400780-HL
- Zoro # G104969200
- Country of Origin China
- Category Lab Incubators
Dimensions
Overall Height | 7.5 in |
Overall Width | 10.25 in |
Description
The palm size Mini-Dry Bath is an exceptionally convenient block heater for use anywhere in the laboratory. Heated lid prevents evaporation and condensation. Optional 12V vehicle power adapter allows the unit to be used as a portable incubator. Various size blocks accommodate all popular size tubes from 0.2ml up to 50ml. The Mini-Dry Bath provides fast heating with accurate temperature control.
Temperature Range: Ambient +5°C to +100°C Accuracy: +0.5°C Uniformity: +0.2°C Timer: 1-99 minutes Dimensions: 4 1/2 x 4 x 6 Inches Electrical Req: 120VAC, 60Hz, or optional 12VDC, 2 ampsShipping Weight: 3.0001 lbs
Shipping Dimensions: 10.25 x 7.50 x 6.50
Research or further manufacturing use only, not for food or drug use.
Temperature Range: Ambient +5°C to +100°C Accuracy: +0.5°C Uniformity: +0.2°C Timer: 1-99 minutes Dimensions: 4 1/2 x 4 x 6 Inches Electrical Req: 120VAC, 60Hz, or optional 12VDC, 2 ampsShipping Weight: 3.0001 lbs
Shipping Dimensions: 10.25 x 7.50 x 6.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Silicone Rubber Heating Tape, 120V, 288W (BSAT051008)
- EAGLE THERMOPLASTICS Weighing Dish, Natural, 1-5/8 In. L, PK500 (WB-158)
- GLAS-COL Silicone Heating Mantle (100D SI05)
- DYNALON Stirring Bar, Octagonal, 5/16"x1-1/2", PK6 (303275-0007G)
- BENCHMARK SCIENTIFIC MyTemp Mini Digital Incubator (112150)
- BENCHMARK SCIENTIFIC myBlock Mini Dry Bath (400780)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 15x1.5ml Tubes (400782)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 2x50ml Tubes (400786)
- BENCHMARK SCIENTIFIC Extra Shelf For H2265, Stainless Steel (H2265-SH)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 15x1.5-2.0ml Tubes (400783)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, -15 to 60 deg. C (H2200-HC)
- Benchmark Scientific Lab Heaters