Shop All Sieves
Benchmark Scientific
Multitherm Shaker With Heating /Cooling
Mfr # H5000-HC
Zoro # G6781862
Free Shipping & Returns
$2,655.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Movement Type - Lab Shakers Orbital
- Overall Depth 8 1/4 in
- Standards CE
- Speed Range 200 to 1,500 rpm
- Operating Temp. Range Ambient -2 Degrees to 100 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # H5000-HC
- Zoro # G6781862
- Country of Origin China
- Category Sieves
Dimensions
Overall Depth | 8 1/4 in |
Overall Width | 8 1/4 in |
Width | 8.25in. |
Depth | 11.5in. |
Overall Height | 11 1/2 in |
Height | 8.25" |
Description
Shaker, Orbital, Load Capacity Not Applicable, Speed Range 200 to 1,500 rpm, Operating Temp. Range Ambient -2 Degrees to 100 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 4.38 A, Hz 50/60, Voltage 115, Overall Depth 8 1/4 in, Overall Height 11 1/2 in, Overall Width 8 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Wide Bore Transfer Pipet, 124mm, PK500 (135040-S01)
- FORTUNA Reusable Glass Syringe, Glass Luer, 20 mL (7.102-41)
- AMSCOPE 0.4X Camera Conversion Adapter for Compound Microscopes (AD-C04-YX)
- CELLTREAT Centrifuge Tube, 15mL, Foam Rack, PK300 (229412)
- BENCHMARK SCIENTIFIC Shaker Rubber Mat Platform (BT302)
- BENCHMARK SCIENTIFIC Orbi-Shaker Rubber Mat Platform (BT3001)
- BENCHMARK SCIENTIFIC Orbital Shaker, 30 to 300 rpm (BT1011)
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate (H5000-02)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 250Ml Erlenmeyer (H1000-P-250)
- BENCHMARK SCIENTIFIC Block, 35 X 2.0Ml (H5000-20)
- ADVANTECH Sieve, 3/4", S/S, 8 In, Full Ht (3/4"SS8F)
- Benchmark Scientific Lab Filters & Sieves