Shop All Lab Mixers & Blenders
Benchmark Scientific
Multi-Tube Vortexer, 100 to 240V
Mfr # BV1010
Zoro # G7212414
product price: $2,851.75
/ea
Free Shipping & Returns
$2,851.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Speed 500 to 2500 rpm
- Voltage 100/250
- Plug Style - Lab Equipment Standard
- Material Foam, Metal
- Overall Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BV1010
- Zoro # G7212414
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 15" |
Manufacturers Warranty Length | 2 YEARS |
Overall Depth | 16 1/2 in |
Overall Height | 9 1/4 in |
Overall Width | 15 in |
Platform Length | 12 in |
Platform Width | 7 in |
Description
Shaker, Vortex Mixer, Load Capacity Not Applicable, Speed Range 500 to 2,500 rpm, Capacity - Lab Equipment 50 x 1.5 mL, 50 x 15 mL, 50 x 2 mL, 7 x 50 mL, Number of Platforms 0, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 1.5 A, Voltage 100/250, Overall Depth 16 1/2 in, Overall Height 9 1/4 in, Overall Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH Lab Water Cartridge Kit, RO/DI Feed (VPK-4010)
- UNITED SCIENTIFIC Neoprene Stoppers, Solid, #000, PK 160 (NST000-S)
- CONTROL CO Stainless Steel Type-K Probe (4014)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 50mL (229230B)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- BENCHMARK SCIENTIFIC Variable 2D Rocker, 14inx12in, Platform (BR2000)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- BURRELL SCIENTIFIC Mini Vortex Mixer, 50 mL, 3000 rpm (077-837-00-00)
- Benchmark Scientific Lab Mixers & Blenders