Shop All Lab Hot Plates
Benchmark Scientific
Multi Position Hot Plate, Cap 2.6 gal
Mfr # IPS7000-10
Zoro # G907101401
product price: $1,663.99
/ea
Free Shipping & Returns
$1,663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 35 Degrees to 120 Degrees
- Product Type Hot Plate Stirrer
- Voltage 230
- Overall Width 9.6 in
- Load Capacity - English 2.6 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # IPS7000-10
- Zoro # G907101401
- Country of Origin China
- Category Lab Hot Plates
Dimensions
Overall Width | 9.6 in |
Plate Length | 25.4 in |
Overall Height | 3.3 in |
Plate Width | 9.6 in |
Overall Length | 25.4 in |
Details
Item | Multi Position Hot Plate |
Temp. Range (C) | 35 Degrees to 120 Degrees |
Product Type | Hot Plate Stirrer |
Voltage | 230 |
Load Capacity - English | 2.6 gal |
Plate Material | Ceramic |
Watts | 500 W |
Load Capacity - Metric | 10 L |
Variable Speed | Yes |
Speed | 150 to 2000 rpm |
Number of Stirring Positions | 10 |
Plate Shape | Rectangle |
Auto Shutoff | No |
Digital/Analog | Digital |
Includes | Beakers, Erlenmeyer Flasks, Media Storage Bottles |
Hot Plate Item | Hot Plate Stirrer |
Temp. Range (F) | 35 Degrees to 120 Degrees |
Resists | Chemicals |
Description
Multi Position Hot Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, Glass, Clear, PK2 (5YHY3)
- GLOBE SCIENTIFIC Freeze Box, 81 Place, Cardboard, PK96 (3091)
- CYTIVA WHATMAN Qualitative Fltr Paper, 7.0cm, PK100 (1005-070)
- JUSTRITE Red Metal Safety Can, Type 1, Two Gallon, with Yellow Plastic Funnel, for Gasoline (7120110)
- BENCHMARK SCIENTIFIC HotPlate, 7-1/2 x 7-1/2 IN., Ceramic (H4000-H)
- BENCHMARK SCIENTIFIC Hot Plate, Square, Plate 10" L x 10" W (H3710-H-E)
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- BENCHMARK SCIENTIFIC Hotplate, 16cm, White Top, 120V (H3770-H)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, Plate 10"Lx10"W (H3710-HS-E)
- BENCHMARK SCIENTIFIC Hot Plate, Square, 10" L x 10" W Plate (H3710-H)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- Benchmark Scientific Lab Hot Plates