Shop All Lab Hot Plates
Benchmark Scientific
Multi Position Hot Plate, Cap 1.3 gal
Mfr # IPS7000-5
Zoro # G207101361
product price: $1,081.99
/ea
Free Shipping & Returns
$1,081.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed 150 to 2000 rpm
- Temp. Range (C) 35 Degrees to 120 Degrees
- Overall Length 25.4 in
- Overall Width 5.3 in
- Number of Stirring Positions 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # IPS7000-5
- Zoro # G207101361
- Country of Origin China
- Category Lab Hot Plates
Dimensions
Overall Length | 25.4 in |
Overall Width | 5.3 in |
Plate Width | 5.3 in |
Overall Height | 3.3 in |
Plate Length | 25.4 in |
Details
Item | Multi Position Hot Plate |
Speed | 150 to 2000 rpm |
Temp. Range (C) | 35 Degrees to 120 Degrees |
Number of Stirring Positions | 5 |
Product Type | Hot Plate Stirrer |
Variable Speed | Yes |
Load Capacity - English | 1.3 gal |
Load Capacity - Metric | 5 L |
Auto Shutoff | No |
Plate Shape | Rectangle |
Resists | Chemicals |
Watts | 250 W |
Voltage | 230 |
Digital/Analog | Digital |
Includes | Beakers, Erlenmeyer Flasks, Media Storage Bottles |
Plate Material | Ceramic |
Temp. Range (F) | 35 Degrees to 120 Degrees |
Hot Plate Item | Hot Plate Stirrer |
Description
Multi Position Hot Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Steel Dipper, 600mL, 6 Ft (5390-6)
- HEATHROW SCIENTIFIC Divider, 100 Cell, 10x10, PK12 (HS2860E)
- WHEATON Dropper Tips, 8mm, Natural, PK 100 (242401-01)
- ADVANTECH Sieve, #10, B/S, 12 In, Full Ht (10BS12F)
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- BENCHMARK SCIENTIFIC HotPlate, 7-1/2 x 7-1/2 IN., Ceramic (H4000-H)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10-E)
- BENCHMARK SCIENTIFIC Hotplate, 16cm, White Top, 120V (H3770-H)
- BENCHMARK SCIENTIFIC Hot Plate, Square, Plate 10" L x 10" W (H3710-H-E)
- GUARDIAN 2000 Hotplate (e-G21HP04C)
- Benchmark Scientific Lab Hot Plates