Shop All Block Heaters
Benchmark Scientific
Modular Block, Stainless Steel
Mfr # BSWCMB (NEW)
Zoro # G6534026
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.69 in
- Height 2.25 in
- Material Aluminum
- Depth 3 in
- Base Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # BSWCMB (NEW)
- Zoro # G6534026
- Country of Origin United States
- Category Block Heaters
Dimensions
Width | 3.69 in |
Height | 2.25 in |
Depth | 3 in |
Overall Length | 3 3/4 in |
Overall Width | 3 in |
Details
Item | Modular Block |
Material | Aluminum |
Base Material | Aluminum |
Product Type | Dry Bath Block |
Volume Capacity | 0.2 mL, 0.5 mL, 1.5 mL, 2 mL |
Number of Wells | 92 |
Description
Modular Block, Material Stainless Steel, Height 2-1/4 In., Width 3-11/16 In., Depth 3 In., Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Stirring Bar, White, Octagonal, 3/8" x 2" (303275-0018G)
- TRICORBRAUN 750 ml Clear Glass Round Nordic Liquor Bottle- 21.5 mm Bar Top Neck Finish (061035)
- EXTECH DO Meter Carrying Case (CA904)
- SPX / APV Flat Gasket, PK12 (J802600)
- BENCHMARK SCIENTIFIC Block, Pcr Plate Skirted/Non-Skirted (BSWPCR1)
- LAB ARMOR Bead Block, Single, Gold (52100-GLD)
- OHAUS 1 Block Dry Block Heater, Digital, HB1DG (OH-30392059)
- Benchmark Scientific Lab Heaters