Shop All Lab Mixing Accessories
Benchmark Scientific
Mini Vortex Mixer, Grey Cup, 100 to 240V
Mfr # BV101
Zoro # G2800983
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BV101
- Zoro # G2800983
- Country of Origin China
- Category Lab Mixing Accessories
Details
Item | Mini Vortex Mixer,Grey Cup,100 to 240V |
Description
Mini Vortex Mixer,Grey Cup,100 to 240V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Triton X-100, 1L (111036-1L)
- SP SCIENCEWARE COVER MICROSCOPE VINYL LARGE (F24304-0000)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDP2)
- SP SCIENCEWARE SAMPLER TAPERED PLUG (H37826-0000)
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- BENCHMARK SCIENTIFIC Mini Vortex Mixer, Red Cup Head, 115V (BV101-R)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 100V (S1005)
- BENCHMARK SCIENTIFIC Homogenizer, 100 to 240V, Metal, 68dB Noise (D2400)
- CAFRAMO Dispersion Blade (A164)
- CAFRAMO Shaft (A713)
- Benchmark Scientific Lab Mixing & Blending