Shop All Dry Baths
Benchmark Scientific
Mini Dry Bath Block for 15x1.5mL Tubes
Mfr # BSH100-15
Zoro # G4066316
product price: $92.91
/ea
Free Shipping & Returns
$92.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15x1.5mL Tubes
- Base Material Aluminum
- Material Aluminum
- Overall Width 1 7/8 in
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BSH100-15
- Zoro # G4066316
- Country of Origin China
- Category Dry Baths
Dimensions
Width | 15x1.5mL Tubes |
Overall Width | 1 7/8 in |
Overall Length | 2 3/4 in |
Details
Item | Dry Bath Block |
Base Material | Aluminum |
Material | Aluminum |
Product Type | Dry Bath Block |
Volume Capacity | 1.5 mL |
Number of Wells | 15 |
Description
Dry Bath Block, Width 15x1.5mL Tubes, Material Aluminum, Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102Y)
- BERKSHIRE Swab, 70mm, Foam, Flexible Tip, PK100 (LTO70F.20)
- CYTIVA WHATMAN Quantitative Fltr Papr, 541 G, PK100 (1541-047)
- SPECTRUM Sodium Hydroxide, 4L (S-622-4LTPL55)
- BENCHMARK SCIENTIFIC Digital Dry Bath, 2 Block (BSH1002)
- BENCHMARK SCIENTIFIC Block 24x1.5/2.0mL Centrifuge Tubes (BSW1520)
- BENCHMARK SCIENTIFIC Digital Dry Bath, 1 Block (BSH1001)
- BENCHMARK SCIENTIFIC Solid Block (BSW01)
- BENCHMARK SCIENTIFIC Digital Dry Bath, ABS (BSH5002)
- BENCHMARK SCIENTIFIC Dry Bath Blck, 40x0.2mL Tubes (BSH100-02)
- LAB ARMOR LAB ARMOR BEAD BATH 14L 230V WITH BEADS (74220-714)
- Benchmark Scientific Lab Baths & Circulators