Benchmark Scientific

Mini Dry Bath Block, 15x1.5ml Tubes


product price: $142.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Height 2 in
  • Overall Width 3 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 2 in
Overall Width 3 in

Description

Mini-heating blocks with lift handle for use with the myBlock Mini-Dry Bath.
Holds 15 Tubes, 1.5mlShipping Weight: 0.4599 lbs
Shipping Dimensions: 3.00 x 2.00 x 1.50
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.