Shop All Lab Incubators
Benchmark Scientific
Mini Dry Bath Block, 15x12-13mm Tubes, 60mm Tall, No Lid
Mfr # 400787
Zoro # G904969219
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # 400787
- Zoro # G904969219
- Country of Origin China
- Category Lab Incubators
Dimensions
Overall Height | 2 in |
Overall Width | 3 in |
Description
Mini-heating blocks with lift handle for use with the myBlock Mini-Dry Bath.
Holds 15 Tubes, 12-13mmShipping Weight: 0.64 lbs
Shipping Dimensions: 3.00 x 2.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Holds 15 Tubes, 12-13mmShipping Weight: 0.64 lbs
Shipping Dimensions: 3.00 x 2.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Bottle Carrier, Economy, HDPE, 500mL (408175)
- QUINCY LAB Analog Oven, 800W (10AF)
- OAKTON Oakton Replacement Temperature Probe (35613-13)
- BEL-ART Bel-Art F37911-1010 Fast Release Pipette Pump II 10ml Pipettor, Green, 1/PK (F37911-1010)
- BENCHMARK SCIENTIFIC myBlock Mini Dry Bath (400780)
- BENCHMARK SCIENTIFIC Regulator For Co2 Incubator (H2300-REG)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 15x1.5ml Tubes (400782)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 2x50ml Tubes (400786)
- BENCHMARK SCIENTIFIC Mini Co2 Incubator, 100 to 240V, 115V (H2300-HC2)
- BENCHMARK SCIENTIFIC MyTemp Mini Digital Incubator (112150)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 110V (iCL-010L-D031)
- Benchmark Scientific Lab Incubators