Shop All Centrifuges
Benchmark Scientific
Mini-Centrifuge Round Rotor
Mfr # C1008-ROT
Zoro # G7035874
product price: $47.94
/ea
$47.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Product Type Rotor
- Compatible Product Type Rotors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # C1008-ROT
- Zoro # G7035874
- Country of Origin China
- Category Centrifuges
Details
Item | Laboratory Rotor |
Material | Plastic |
Product Type | Rotor |
Compatible Product Type | Rotors |
Description
Laboratory Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Heavy Duty Extension Clamp, 3-Prong (CLHD03)
- RPI EDTA 0.5M Solution pH 8.0, 250 ML (E14000-250.0)
- SIMPORT SCIENTIFIC Disposable Base Molds, Size mm:, PK 500 (M475-2)
- LAMOTTE Water Testing Kit, Hardness, 0 to 200 PPM (4482-LI-02)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Blue Lid, 1.5/2.0mL Tube (C1008-B)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Green Lid, 1.5/2.0mL Tube (C1008-G)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 5000 rpm, 115VAC (C3200)
- BENCHMARK SCIENTIFIC Adapters for Mini-Centrifuge, 8 Adapters (C1008-A5-8)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Red Lid, 1.5/2.0mL Tube (C1008-R)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 115VAC (C3100)
- Benchmark Scientific Centrifuges