Shop All Centrifuges
Benchmark Scientific
Mini Centrifuge, Clear Lid, 1.5/2.0mL Tube
Mfr # C1008-C
Zoro # G3837976
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 32 x 0.5mL, 4 x 8 Place PCR Strips, 8 x 1.5mL, 8 x 2mL
- Max. Speed - Lab Equipment 6,000 RPM
- Lab Rotor Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # C1008-C
- Zoro # G3837976
- Country of Origin China
- Category Centrifuges
Dimensions
Rotor Dia. | 3.5 in |
Overall Width | 5 3/4 in |
Tube Size | 1.5/2.0 mL |
Maximum Test Tube Size | 2 mL |
Overall Height | 4 1/2 in |
Overall Depth | 6 7/8 in |
Rotor Diameter | 3 1/2 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 32 x 0.5mL, 4 x 8 Place PCR Strips, 8 x 1.5mL, 8 x 2mL, Max. Speed - Lab Equipment 6,000 RPM, Lab Rotor Type Fixed, Speed Control Fixed, Programmable No, Display None, Adapters Included 0.2 mL, 0.5 mL, Lab Rotor Material PTFE, Rotor Dia. 3.5 in, Overall Depth 6 7/8 in, Overall Height 4 1/2 in, Overall Width 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Stainless Steel Injector Needle For Lc A (N2930023)
- AMSCOPE 2X Barlow Lens For SM and SW Stereo Microscopes (48mm) (SM20)
- KIMBLE CHASE Graduated Bottle, 16 oz., PK24 (5811670V-26)
- OAKTON PH ELECTRODE DOUBLE JUNCTION COLE PARMER (WD-35816-72)
- BENCHMARK SCIENTIFIC Adapters for Mini-Centrifuge, 8 Adapters (C1008-A5-8)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 115VAC (C3100)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Blue Lid, 1.5/2.0mL Tube (C1008-B)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 230VAC (C3100-E)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Green Lid, 1.5/2.0mL Tube (C1008-G)
- BENCHMARK SCIENTIFIC Mini Centrifuge Red (BSC1006-R)
- LW SCIENTIFIC Centrifuge, White, Benchtop, 6 Test Tubes (ZIC-06AD-15T3)
- Benchmark Scientific Centrifuges