Shop All Centrifuges
Benchmark Scientific
Mini Centrifuge, Blue Lid, 1.5/2.0mL Tube
Mfr # C1008-B
Zoro # G3837967
product price: $294.87
/ea
Free Shipping & Returns
$294.87
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 32 x 0.5mL, 4 x 8 Place PCR Strips, 8 x 1.5mL, 8 x 2mL
- Max. Speed - Lab Equipment 6,000 RPM
- Lab Rotor Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # C1008-B
- Zoro # G3837967
- Country of Origin China
- Category Centrifuges
Dimensions
Maximum Test Tube Size | 2 mL |
Overall Depth | 6 7/8 in |
Rotor Dia. | 3.5 in |
Tube Size | 1.5/2.0 mL |
Overall Height | 4 1/2 in |
Overall Width | 5 3/4 in |
Rotor Diameter | 3 1/2 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 32 x 0.5mL, 4 x 8 Place PCR Strips, 8 x 1.5mL, 8 x 2mL, Max. Speed - Lab Equipment 6,000 RPM, Lab Rotor Type Fixed, Speed Control Fixed, Programmable No, Display None, Adapters Included 0.2 mL, 0.5 mL, Lab Rotor Material PTFE, Rotor Dia. 3.5 in, Overall Depth 6 7/8 in, Overall Height 4 1/2 in, Overall Width 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMOOTHRACK Smooth Test Tube Rack, 5x9-1/2 In, White (SR-W)
- IMAPRENE Imaprene TPE Tubing for peristaltic pump 8mm 5/16 ID X 12mm 15/32 OD, 25 FT (PRE-0080-0120-025)
- WHEATON Plastic Jar, 3840mL, PK4 (W209679)
- FORTUNA Reusable Glass Syringe, Glass Luer, 5 mL (7.102-33)
- BENCHMARK SCIENTIFIC Mini Centrifuge Blue (BSC1006-B)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Clear Lid, 1.5/2.0mL Tube (C1008-C)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Green Lid, 1.5/2.0mL Tube (C1008-G)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 115VAC (C3100)
- BENCHMARK SCIENTIFIC Mini Centrifuge Red (BSC1006-R)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCC-E)
- Benchmark Scientific Centrifuges