Shop All Centrifuges
Benchmark Scientific
Mini Centrifuge Blue
Mfr # BSC1006-B
Zoro # G4189394
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 16 x 0.5mL, 2 x 8 Place PCR Strips, 6 x 1.5mL, 6 x 2mL
- Max. Speed - Lab Equipment 6,300 RPM
- Lab Rotor Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BSC1006-B
- Zoro # G4189394
- Country of Origin China
- Category Centrifuges
Dimensions
Tube Size | 1.5/2.0 mL |
Overall Width | 5 1/4 in |
Maximum Test Tube Size | 2 mL |
Height | 3-9/10" |
Rotor Dia. | 2.75 in |
Width | 5" |
Overall Height | 5 in |
Diameter | 5-2/5" |
Overall Depth | 6 1/4 in |
Rotor Diameter | 2 3/4 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 16 x 0.5mL, 2 x 8 Place PCR Strips, 6 x 1.5mL, 6 x 2mL, Max. Speed - Lab Equipment 6,300 RPM, Lab Rotor Type Fixed, Speed Control Fixed, Programmable No, Display None, Adapters Included 2 x 8 Place PCR Strips, Lab Rotor Material PTFE, Rotor Dia. 2.75 in, Overall Depth 6 1/4 in, Overall Height 5 in, Overall Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 2000mL, GL45 Screw Cap, Dual Graduations, 10/Box (8102000)
- AMSCOPE 3.5-225X Zoom Stereo Microscope w Gooseneck LED Lights, 10MP USB Digital Camera (SM-1TSW2-L6W-10M)
- WHEATON Vial Rack, Holds 90, PK5 (868810)
- ZORO SELECT Funnel, Glass, 60mm Rim, 60mm Stem, PK12 (5YHV8)
- BENCHMARK SCIENTIFIC Mini Centrifuge Red (BSC1006-R)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- BENCHMARK SCIENTIFIC Adapters for Mini-Centrifuge, 8 Adapters (C1008-A5-8)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Green Lid, 1.5/2.0mL Tube (C1008-G)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Red Lid, 1.5/2.0mL Tube (C1008-R)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 230VAC (C3100-E)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- Benchmark Scientific Centrifuges