Shop All Lab Mixers & Blenders
Benchmark Scientific
Microtube And PCR Plate Cooler
Mfr # R1000
Zoro # G3928601
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Durastar Polymer
- For Use With 0.2 mL PCR Tubes & Strips, 1.5 & 2.0 mL Microtubes, 96 Well PCR Plates
- Overall Length 5 5/8 in
- Special Features Designed to Store Samples Safely on the Lab Bench Without Sample Degradation Due to Temperature Increase or Fluctuation, Simply Place the Coolcube in the Freezer Overnight and It's Ready for Use
- AccessoryType Microtube And PCR Plate Cooler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # R1000
- Zoro # G3928601
- UPC # 700358314025
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 5 5/8 in |
Details
Item | Microtube And PCR Plate Cooler |
Material | Durastar Polymer |
For Use With | 0.2 mL PCR Tubes & Strips, 1.5 & 2.0 mL Microtubes, 96 Well PCR Plates |
Special Features | Designed to Store Samples Safely on the Lab Bench Without Sample Degradation Due to Temperature Increase or Fluctuation, Simply Place the Coolcube in the Freezer Overnight and It's Ready for Use |
AccessoryType | Microtube And PCR Plate Cooler |
Accessory Type | Microtube/PCR Plate Cooler |
Description
Microtube And PCR Plate Cooler, Accessory Type Microtube/PCR Plate Cooler, For Use With 0.2 mL PCR Tubes & Strips, 1.5 & 2.0 mL Microtubes, 96 Well PCR Plates, Overall Length 5 5/8 in, Special Features Designed to Store Samples Safely on the Lab Bench Without Sample Degradation Due to Temperature Increase or Fluctuation, Simply Place the Coolcube in the Freezer Overnight and It's Ready for Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Ethyl Mercaptan, 500mL (E0036-500ML)
- INDUSTRIAL TEST SYSTEMS Test Strips, Zinc, 0-100PPM, PK50 (480026)
- ABANAKI pH Tester, 0-14 Range, For Use W/6KYV8 (PH-A)
- UNITED SCIENTIFIC Clamp Holder, Right Angle (RTCLMP1)
- BENCHMARK SCIENTIFIC 3D Shaker, 10inx7.5in, Platform, Dimple Mat (B3D1020)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- BENCHMARK SCIENTIFIC Everlast Rocker With Flat Mat (BR5000)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- Benchmark Scientific Lab Mixing & Blending