Shop All Autoclaves
Benchmark Scientific
Micro Bead Sterilizer, 300g Cap., 230VAC
Mfr # B1202-E
Zoro # G2727118
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 100 Degrees to 300 Degrees C
- Width 5-1/2"
- Voltage 230V AC
- Wattage 250 W
- Legend Style Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # B1202-E
- Zoro # G2727118
- Country of Origin China
- Category Autoclaves
Dimensions
Width | 5-1/2" |
Overall Depth | 15 1/2 in |
Height | 6.1" |
Chamber Diameter | 1 5/8 in |
Chamber Height | 8 1/2 in |
Chamber Width | 5 1/2 in |
Chamber Length | 5 1/2 in |
Overall Width | 14 1/2 in |
Overall Height | 21 1/2 in |
Interior Depth | 5 1/2 in |
Interior Height | 5 1/2 in |
Description
Sterilizer, Temp. Range (C) 100 Degrees to 300 Degrees C, Temp. Accuracy (F) 0.34 Degrees F, Temp. Range 100 Degrees to 300 Degrees C, Max. Temp. (C) 300 Degrees C, Temp. Accuracy (C) +/-1 Degrees C, Temp. Resolution (C) 1 Degrees C, Temp. Resolution (F) 0.34 Degrees F, Cycle Time 25 min, Material Steel, Range 100 Degrees to 300 Degrees C, Capacity 300 mL, Chamber Height 8 1/2 in, Chamber Width 5 1/2 in, Chamber Length 5 1/2 in, Chamber Diameter 1 5/8 in, Overall Height 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW087H)
- QORPAK Bottle, 2 oz, 53-400, PK144 (GLC-07147)
- EAGLE THERMOPLASTICS Weighing Dish, 1-1/4 In. D, PK500 (HWB-550)
- BENCHMARK SCIENTIFIC UV Clave Ultraviolet Chamber (B1450)
- BENCHMARK SCIENTIFIC Electronic Autoclave, 121 - 134 C, 120V AC (B4000-28-120)
- BENCHMARK SCIENTIFIC Electronic Autoclave, 121 - 134 C, 220V AC (B4000-28-220)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 230VAC (B1201-E)
- BENCHMARK SCIENTIFIC UV Transparent Shelf for UV Clave (B1450-SH-UV)
- BENCHMARK SCIENTIFIC BIOCLAVE AUTOCLAVE 16L (B4000-16)
- DYNALON Autoclave Sterility Tape 50m (202065)
- Benchmark Scientific Lab Heaters