Shop All Autoclaves
Benchmark Scientific
Micro Bead Sterilizer, 300g Cap., 115VAC
Mfr # B1202
Zoro # G2727197
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 100 Degrees to 300 Degrees C
- Width 5-1/2"
- Voltage 115V AC
- Wattage 250 W
- Wattage (kW) 0.3 kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # B1202
- Zoro # G2727197
- Country of Origin China
- Category Autoclaves
Dimensions
Width | 5-1/2" |
Chamber Length | 5 1/2 in |
Chamber Width | 5 1/2 in |
Overall Height | 8 1/2 in |
Chamber Diameter | 1 5/8 in |
Chamber Height | 8 1/2 in |
Overall Width | 5 1/2 in |
Height | 8.7" |
Overall Depth | 5 1/2 in |
Interior Height | 5 1/2 in |
Interior Depth | 5 1/2 in |
Description
Sterilizer, Temp. Range (C) 100 Degrees to 300 Degrees C, Temp. Accuracy (F) 0.34 Degrees F, Temp. Range 100 Degrees to 300 Degrees C, Max. Temp. (C) 300 Degrees C, Temp. Accuracy (C) +/-1 Degrees C, Temp. Resolution (C) 1 Degrees C, Temp. Resolution (F) 0.34 Degrees F, Cycle Time 25 min, Material Steel, Range 100 Degrees to 300 Degrees C, Capacity 300 mL, Chamber Height 8 1/2 in, Chamber Width 5 1/2 in, Chamber Length 5 1/2 in, Chamber Diameter 1 5/8 in, Overall Height 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Jumbo Fridge/Freezer Digital T (94460-81)
- ADVANTECH Sieve, 1/2", S/S, 12 In, Full Ht (1/2"SS12F)
- HARDIN Crucible Holding Tong for Melting Furnace (HD-334TNG)
- UNITED SCIENTIFIC Demonstration Single Pulley (PUDS01)
- BENCHMARK SCIENTIFIC BIOCLAVE AUTOCLAVE 16L (B4000-16)
- BENCHMARK SCIENTIFIC Bead, 1000g Capacity, Glass (B1201-BEAD)
- BENCHMARK SCIENTIFIC UV Transparent Shelf for UV Clave (B1450-SH-UV)
- BENCHMARK SCIENTIFIC BIOCLAVE MINIATURE AUTOCLAVE 8L (B4000-M)
- BENCHMARK SCIENTIFIC Electronic Autoclave, 121 - 134 C, 120V AC (B4000-28-120)
- BENCHMARK SCIENTIFIC Electronic Autoclave, 121 - 134 C, 220V AC (B4000-28-220)
- BENCHMARK SCIENTIFIC UV Clave Ultraviolet Chamber (B1450)
- Benchmark Scientific Lab Heaters