Shop All Autoclaves
Benchmark Scientific
Micro Bead Sterilizer, 150g Cap., 230VAC
Mfr # B1201-E
Zoro # G6592420
Free Shipping & Returns
$549.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 100 Degrees to 300 Degrees C
- Voltage 230V AC
- Wattage 120 W
- Amps AC 1 A
- Special Features Digital Control, Eliminates The Danger Associated with Open Flames, Sterilizes Forceps, Needles, Scissors and Other Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # B1201-E
- Zoro # G6592420
- Country of Origin China
- Category Autoclaves
Dimensions
Chamber Diameter | 1 5/8 in |
Chamber Length | 5 1/2 in |
Chamber Width | 5 1/2 in |
Overall Width | 5 1/2 in |
Overall Depth | 5 3/4 in |
Chamber Height | 6 7/64 in |
Overall Height | 6 1/8 in |
Interior Height | 3 1/8 in |
Interior Depth | 5 1/2 in |
Description
Sterilizer, Temp. Range (C) 100 Degrees to 300 Degrees C, Temp. Accuracy (F) 0.34 Degrees F, Temp. Range 100 Degrees to 300 Degrees C, Max. Temp. (C) 300 Degrees C, Temp. Accuracy (C) +/-1 Degrees C, Temp. Resolution (C) 1 Degrees C, Temp. Resolution (F) 0.34 Degrees F, Cycle Time 25 min, Material Steel, Range 100 Degrees to 300 Degrees C, Capacity 150 mL, Chamber Height 6 7/64 in, Chamber Width 5 1/2 in, Chamber Length 5 1/2 in, Chamber Diameter 1 5/8 in, Overall Height 6 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Pair of WF20X Microscope Eyepieces (30.5mm) (EP20X305)
- AMERICAN HOSPITAL SUPPLY Medicine Vial Holder, Mayo Stand (AHSMVH_EA)
- OHAUS Electrode, Conductivity, Plastic, 12mm (STCON7)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW055HL)
- BENCHMARK SCIENTIFIC UV Clave Ultraviolet Chamber (B1450)
- BENCHMARK SCIENTIFIC UV Transparent Shelf for UV Clave (B1450-SH-UV)
- BENCHMARK SCIENTIFIC Bead, 1000g Capacity, Glass (B1201-BEAD)
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 300g Cap., 115VAC (B1202)
- BENCHMARK SCIENTIFIC BIOCLAVE AUTOCLAVE 16L (B4000-16)
- BENCHMARK SCIENTIFIC BIOCLAVE MINIATURE AUTOCLAVE 8L (B4000-M)
- DYNALON Autoclave Sterility Tape 50m (202065)
- Benchmark Scientific Lab Heaters