Shop All Lab Hot Plates
Benchmark Scientific
Magnetic Stirrer, Square, Plate 10"Lx10"W
Mfr # H3710-S-E
Zoro # G007101387
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4 1/2 in
- Plate Width 10 in
- Includes EU Plug
- Number of Stirring Positions 1
- Plate Dia. 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # H3710-S-E
- Zoro # G007101387
- Country of Origin China
- Category Lab Hot Plates
Dimensions
Overall Height | 4 1/2 in |
Plate Width | 10 in |
Plate Dia. | 10 in |
Overall Length | 16 3/4 in |
Plate Length | 10 in |
Overall Width | 11 5/8 in |
Description
Magnetic Stirrer,Square,Plate 10"Lx10"W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Right Hand Titration Buret, Glass, 50mL (17062F-50)
- QORPAK Bottle, 6mL, 20-400, PK720 (GLC-06609)
- UNITED SCIENTIFIC Glass Stirring Rod, 12" Long, 10Mm, PK 12 (GSR012)
- LAB SAFETY SUPPLY Bottle, Wide Mouth, PP, 125mL, PK12 (8TLK0)
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10)
- BENCHMARK SCIENTIFIC Hot Plate Stirrer, Square, Plate 10"Lx10"W (H3710-HS-E)
- BENCHMARK SCIENTIFIC Hot Plate, Square, Plate 10" L x 10" W (H3710-H-E)
- BENCHMARK SCIENTIFIC Hot Plate, Square, 10" L x 10" W Plate (H3710-H)
- BENCHMARK SCIENTIFIC Magnetic Stirring Hot Plate, 7.5 x 7.5In. (H4000-HS)
- BENCHMARK SCIENTIFIC Hotplate, 16cm, White Top, 120V (H3770-H)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- Benchmark Scientific Lab Hot Plates