Shop All Lab Clamps & Straps
Benchmark Scientific
MAGic Clamp, Magnetic Platform
Mfr # 248573
Zoro # G304968119
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Base Width 10 in
- Max. Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # 248573
- Zoro # G304968119
- Country of Origin United States
- Category Lab Clamps & Straps
Dimensions
Length | 2 in |
Base Width | 10 in |
Max. Height | 12 in |
Description
MAGic Clamp Universal Platform is for use with Incu-Shaker Shaking Incubator. Shaker platform secures magnetic flask clamps or test tube trays (sold separately) during incubated shaking applications. Designed to fit Mini Digital Incubator Shaker, Compact (SKU 248572).
Shipping Weight: 6.0001 lbs
Shipping Dimensions: 10.00 x 12.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 6.0001 lbs
Shipping Dimensions: 10.00 x 12.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAECE Test Tube Rack, Foam, 50 Compartmnts, PK6 (FTR-100)
- SP SCIENCEWARE Hydrometer Rack, 18 Slots (F18988-0000)
- WHEATON Dropper Bottle, 50mL, Amber, Round, PK6 (W211754)
- DIGI-SENSE Traceable Two-Channel Digital Thermomete (94460-61)
- BENCHMARK SCIENTIFIC Caplock Clip, PK20 (C1005-T5-LOCK)
- OHAUS Clamp, Nickel Plated Zinc, 9.02" L (CLM-MULTI3DZM)
- OHAUS Clamp, Stainless Steel (CLR-RODS030)
- UNITED SCIENTIFIC Fahnestock Clip, PK 10 (FSCP01-PK/10)
- CHEMGLASS Clamp, 2-Prong, Single (CG-9202-01)
- A2Z SCILAB Premium Grade Baumgartner Needle Holder Driver 5" (A2Z-ZR415)
- OHAUS Clamp, Stainless Steel (CLC-REGLRS)
- Benchmark Scientific Lab Clamps & Straps