Shop All Tool Belts & Pouches
Benchmark Scientific
Loop Holder Attachment
Mfr # B1000-01
Zoro # G2802173
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Tool Storage Type Included Tool Pouch
- Features Microsterilizer Loop Holder Attachment
- Overall Width 1 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # B1000-01
- Zoro # G2802173
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Overall Width | 1 in |
Overall Length | 6 in |
Details
Item | Loop Holder |
Material | Aluminum |
Tool Storage Type Included | Tool Pouch |
Features | Microsterilizer Loop Holder Attachment |
Special Features | Loop Holder for B1000 Microsterilizer |
Product Type | Loop Holder |
Description
Loop Holder Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 3 (19111)
- DEWALT 3/16" x 4-1/2" Multi Material Drill Bit (DWA56124)
- CRESCENT NICHOLSON 10" Half Round Double Cut Smooth File - Boxed (05059N)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Taper Hand Tap (DWTT1-1/8-7)
- 3M DBI-SALA Tool Belt, Tool Belt, Black, Polyester (1500111)
- 3M DBI-SALA Tool Pouch, Pouch, White, Canvas (1500130)
- KLEIN TOOLS Black Ballistic Nylon 4 Pockets, 5482 (5482)
- JONARD TOOLS Molded 2 Tool Pouch With Metal Clip (H-36)
- KLEIN TOOLS Black Ballistic Nylon 1 Pockets, 5248 (5248)
- DEWALT Pouch, Tool Pouches, Black, Yellow (Interior), Polyester, 12 Pockets (DWST540101)
- CLC WORK GEAR Tool Pouch, Tool Holster, Black, Polyester, 2 Pockets (5003)
- Benchmark Scientific Tool Belts & Pouches