Shop All First Aid Kits
Benchmark Scientific
Infrared Microsterizer, 115V
Mfr # B1000
Zoro # G2802097
product price: $380.46
/ea
Free Shipping & Returns
$380.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- First Aid Kit Mounting Type No Mounting
- Material Stainless Steel
- Height 6-1/2"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # B1000
- Zoro # G2802097
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 6-1/2" |
Width | 4" |
Chamber Diameter | 1/2 in |
Overall Width | 3 in |
Overall Height | 6 1/2 in |
Chamber Height | 35/64 in |
Chamber Length | 6 in |
Overall Depth | 6 in |
Interior Depth | 6 in |
Interior Height | 5/8 in |
Description
Sterilizer, Temp. Range (C) 500 Degrees to 815 Degrees C, Max. Temp. (C) 815 Degrees C, Temp. Resolution (C) 500 Degrees C, Cycle Time 5 to 7 sec, Material Stainless Steel, Capacity Not Applicable, Chamber Height 35/64 in, Chamber Width Not Applicable, Chamber Length 6 in, Chamber Diameter 1/2 in, Overall Height 6 1/2 in, Overall Width 3 in, Overall Depth 6 in, Voltage (AC) 120/230V AC, Watts 170 W, Wattage (kW) 0.17 kW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN 2.5V HALOGEN LAMP (03900-U)
- ACME UNITED First Aid Only FAE-3011 SmartCompliance Refill Metal Detectable Bandages, 1"X3", Blue, 40/Box (FAE-3011)
- MY MEDIC Sidekick Gray (MM-KIT-U-SDE-KCK-GRY)
- OMNIMED Hygiene Bundle W Stand & Double Tier Suture Rack (304101_311)
- FIRST AID ONLY 50 Person First Aid Kit (260U-TUNDRA)
- ZORO SELECT First Aid Kit, Plastic, 5 Person (59335)
- FIRST AID ONLY First-Aid Kit (9009TUNDRA)
- EMI EMS/Trauma/Response Rapid Response Pac, Nylon (872)
- MERET PRODUCTS Omni Pro X, Infection Control Complete, (M8101TB)
- FIRST AID ONLY First Aid Only FAO-134 First Aid Kit With Plastic Case - 199 Pieces (FAO-134)
- ALLPOINTS Pads, Eye (Pack Of 4) (2801547)
- Benchmark Scientific First Aid Kits