Shop All Vials
Benchmark Scientific
Incubator, Thermoelectric
Mfr # T5000-96
Zoro # G6866264
product price: $5,097.99
/ea
Free Shipping & Returns
$5,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance CE
- Convection Type Thermoelectric
- Temp. Range 0 Degrees to 100 Degrees C
- Accuracy +/-0.2 Degrees C
- Overall Height 9 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # T5000-96
- Zoro # G6866264
- Country of Origin China
- Category Vials
Dimensions
Overall Height | 9 7/8 in |
Overall Depth | 14 1/4 in |
Overall Width | 10 1/4 in |
Description
Incubator, Refrigerated, Capacity 96x0.2ml or 39x0.5ml tubes, Range 30 Degrees C to 112 Degrees C, Accuracy +/-0.2 Degrees C, Convection Type Thermoelectric, Watts 600, Overall Height 9-15/16 In., Overall Width 10-1/4 In., Overall Depth 14-1/4 In., Voltage 75 to 275, Temp. Range 0 Degrees C to 100 Degrees C, Material ABS, Compliance CE, Includes Multi-Format Block
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Iron, Lumina Hollow Cathode Lamp, Di (N3050126)
- OVERTIME 18 in. 30A Male Power Cord Adapter for Connecting (OV367807)
- BARNSTEAD Thermo Scientific Half Size Ultrapure Ca (D50213)
- AMSCOPE 50W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-50WS)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, 20 to 60 deg. C (H2200-H)
- BENCHMARK SCIENTIFIC Shaking Incubator (H1001-M)
- BENCHMARK SCIENTIFIC Shelf, For Use With H2200-H, H2200-HC (H2200-SH)
- QORPAK Vial, Closed, Glass, 40ml Amber, PK144 (GLC-01065)
- QUINCY LAB Digital Incubator, 120W, 115VAC (10-140E)
- CHEMGLASS Vial Cap, 2 Dram, PK100 (CG-4912-02)
- QORPAK Vial, 3 dram, PK144 (GLC-00991)
- Benchmark Scientific Vials