Shop All Lab Shakers
Benchmark Scientific
Incubated Tube Rotator
Mfr # H2024
Zoro # G311769556
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Speed - Maximum 70 RPM
- Movement Type Rotator
- Number of Platforms 1
- Hazardous Location No
- Platform Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # H2024
- Zoro # G311769556
- Country of Origin United States
- Category Lab Shakers
Dimensions
Platform Width | 3 in |
Overall Depth | 8 1/2 in |
Overall Height | 9 in |
Platform Length | 4 1/2 in |
Overall Width | 11 3/4 in |
Details
Item | Incubated Tube Rotator |
Speed - Maximum | 70 RPM |
Movement Type | Rotator |
Number of Platforms | 1 |
Hazardous Location | No |
Capacity | 0.5 to 50 mL |
Compatible Product Type | Common Tube Size |
Plug Style | Standard |
Standards | CE |
Includes | Tube Holder |
Product Type | Incubating Shaker |
Operating Temperature - Maximum | 60 Degrees C |
Operating Temperature - Minimum | 5 Degrees C |
Frequency | 50/60 Hz |
Material | Metal, Plastic |
Current | 0.5 A |
Weight | 9 lb |
Speed - Minimum | 5 RPM |
Features | Available with Variable Speed Control and Advanced Shaking/ Mixing Modes, Rotated Mixing with Temperature Control |
Description
Incubated Tube Rotator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 50/30 JOINT, #30 O-RING (CC0050)
- MEDLINE INDUSTRIES, INC Medline® General Use Specimen Containers with Sterile Fluid Pathway, 4 oz., 100/Case (DYND30330)
- TAYLOR TECHNOLOGIES Taylor Technologies TTR0871E 1 Pint Titrating Reagent (TTR0871E)
- HUMBOLDT Sodium Hexametaphosphate, 10 lb (5ZPZ7)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- VELP SCIENTIFIC Flocculator (F105A0117)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- GLAS-COL Bottle Rotator (099A RD9912)
- OHAUS Light Duty Orbital Shakers, SHLD0415AL (OH-30391891)
- Benchmark Scientific Lab Shakers