Shop All Lab Shakers
Benchmark Scientific
Incubated Tube Rotator
Mfr # H2020
Zoro # G011769542
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Length 4 1/2 in
- Hazardous Location No
- Movement Type Rotator
- Features Available with Variable Speed Control and Advanced Shaking/ Mixing Modes, Rotated Mixing with Temperature Control
- Weight 9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # H2020
- Zoro # G011769542
- Country of Origin United States
- Category Lab Shakers
Dimensions
Platform Length | 4 1/2 in |
Overall Height | 9 in |
Overall Width | 11 3/4 in |
Platform Width | 3 in |
Overall Depth | 8 1/2 in |
Details
Item | Incubated Tube Rotator |
Hazardous Location | No |
Movement Type | Rotator |
Features | Available with Variable Speed Control and Advanced Shaking/ Mixing Modes, Rotated Mixing with Temperature Control |
Weight | 9 lb |
Number of Platforms | 1 |
Plug Style | Standard |
Speed - Minimum | 24 RPM |
Material | Metal, Plastic |
Frequency | 50/60 Hz |
Speed - Maximum | 24 RPM |
Standards | CE |
Compatible Product Type | Common Tube Size |
Current | 0.5 A |
Includes | Tube Holder |
Product Type | Incubating Shaker |
Capacity | 0.5 to 50 mL |
Operating Temperature - Maximum | 60 Degrees C |
Operating Temperature - Minimum | 5 Degrees C |
Description
Incubated Tube Rotator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM K Sorbate, Pwdr, FCC, 2.5kg (P1408-2.5KG)
- GLOBE SCIENTIFIC Bottle, Wide Mouth with Handle, Square, PP, 4L (7164000)
- CELLTREAT CELLTREAT® 15ml Centrifuge Tube, Paperboard Rack, Sterile, 500/Case (229410)
- LAB SAFETY SUPPLY Swab, Elliptic Foam Tip, PK100 (22CW80)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- GLAS-COL Bottle Rotator (099A RD9912)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- HEATHROW SCIENTIFIC Digital Orbtl Shaker, 100-240VAC, Prpl/Gry (120460)
- HEATHROW SCIENTIFIC Mini Vortex Mixer 100-240VAC, 50/60 Hz (120567)
- MINUTEMAN Minuteman BIN-02G Shaker Log Bin- New (BIN-02G)
- Benchmark Scientific Lab Shakers