Shop All Lab Shakers
Benchmark Scientific
Incubated Shaker, 19 in H, 230V
Mfr # H2010-E
Zoro # G506151630
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$6,185.45
Free 30-Day Returns
Key Features
- Overall Height 26 in
- Overall Width 20 in
- Overall Depth 19 in
- Capacity - Lab Equipment 5 x 2 L
- Platform Length - Lab Equipment 17.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # H2010-E
- Zoro # G506151630
- Country of Origin Korea, Republic of
- Category Lab Shakers
Dimensions
Overall Height | 26 in |
Overall Width | 20 in |
Overall Depth | 19 in |
Platform Length - Lab Equipment | 17.8 in |
Platform Width - Lab Equipment | 17.8 in |
Platform Length | 17 3/4 in |
Platform Width | 17 3/4 in |
Description
Cooling Incubated Shaker
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON CONTNR SPCMN 8 OZ HDPE OPAQUE, PK250 (454405)
- TCI AMERICAS Thymolphthalein, 1g (T0237-1G)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110471)
- UNITED Crucible, Porcelain, Glazd, 1150C, 43mm, PK6 (JCT030)
- BENCHMARK SCIENTIFIC Incubated Shaker, 19 in H, 115V (H2010)
- CORNING PYREX 2000 mL Delong Shaker Erlenmeyer F (4444-2L)
- VELP SCIENTIFIC Flocculator (F105A0117)
- HEATHROW SCIENTIFIC Vortexer Mixer, 110/120V, US Plug, Blue (HS120209)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619AL (OH-30391307)
- OHAUS Heavy Duty Orbital Shaker, SHHD1619DG (OH-30391807)
- SCILOGEX SCILOGEX MX-T6-S Analog Tube Roller, 82322001, 100-220V (823220019999)
- Benchmark Scientific Lab Mixing & Blending