Shop All Lab Equipment Parts
Benchmark Scientific
Horn, 8mm diameter, for 25-150mL, for Pu
Mfr # DP0150-8
Zoro # G303674233
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # DP0150-8
- Zoro # G303674233
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Horn,8mm diameter,for 25-150mL,for Pu |
Description
Horn,8mm diameter,for 25-150mL,for Pu
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent, 1000mL Wash Bottle, 5 Pack (3UUR6)
- QORPAK Bottle, 8 oz., Glass, Round, PK108 (GLC-01960)
- LABCHEM CHEMICAL DEIONIZED H2O ACS 1 LITER (LC267502)
- AMSCOPE 7X-45X LED Trinocular Zoom Stereo Microscope & 5MP Camera (SM-2T-LED-5m)
- VELCRO BRAND Hook Eye Adhesive Brand Industrial Strength 2inx4ft (113 0384)
- HARDIN Idler for HD-850 (RRIDLER) (HD-850-30)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, Male, (18527-84)
- FRIEDRICH Friedrich Replacement Carbon Filters For Kuhl, KCQ & KEQ Models, 3/Pack (KWCFQ)
- TRINE TRINE: 018-4 Wireless Transmitter Two Button Transmitter - Black (TRN-018-4-BLACK)
- DAYTON Load Cell Kit, For Use With 54YG30A (GGS_78842)
- DIGI-SENSE Traceable Lollipop Wtr-Resistant Thermom (90205-05)
- Benchmark Scientific Lab Equipment Parts