Shop All Sieves
Benchmark Scientific
Horizontal Head, For 2 X 50Ml
Mfr # BV1000-H500
Zoro # G4575672
product price: $92.23
/ea
Free Shipping & Returns
$92.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
- Material Metal
- For Use With BV1000, BV1007
- Overall Width 4 in
- Accessory Type Vortexer Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BV1000-H500
- Zoro # G4575672
- Country of Origin United States
- Category Sieves
Dimensions
Overall Width | 4 in |
Overall Length | 4 in |
Details
Item | Vortexer Accessory |
Weight | 1 |
Material | Metal |
For Use With | BV1000, BV1007 |
Accessory Type | Vortexer Accessory |
Product Type | Horizontal Head |
Description
Vortexer Accessory, Weight 1, Material Various, For Use With BV1000, BV1007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Specific Gravity Precision Hydrometer (B61801-0800)
- LABEXACT Filter, White Gridded, Pore 0.45um, PK50 (12K973)
- UNITED SCIENTIFIC Cork Stoppers, #12, PK 100 (CST12)
- TEDCO TOYS Tedco Toys 01800 Radiometer (1800)
- BENCHMARK SCIENTIFIC Block, 96 X 0.2Ml Or One Pcr Plate (H5000-02)
- BENCHMARK SCIENTIFIC Shaking Water Bath, Sb-12L (SB0012)
- BENCHMARK SCIENTIFIC Shaker Rubber Mat Platform (BT302)
- BENCHMARK SCIENTIFIC Shaker Mp 4 Position Micro Plate (BT1502)
- BENCHMARK SCIENTIFIC Clamp Magnetic Clamp, 250Ml Erlenmeyer (H1000-P-250)
- BENCHMARK SCIENTIFIC Multitherm Shaker With Heating Only (H5000-H)
- ADVANTECH Sieve, 1/2", B/S, 8 In, Full Ht (1/2"BS8F)
- Benchmark Scientific Sieves