Shop All Lab Mixing Accessories
Benchmark Scientific
Homogenizer Stand
Mfr # D1000-ST
Zoro # G6965305
product price: $454.50
/ea
Free Shipping & Returns
$454.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Plastic
- For Use With Mfr. No. D1000
- Overall Height 8 in
- Overall Length 12 in
- Overall Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # D1000-ST
- Zoro # G6965305
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Overall Height | 8 in |
Overall Length | 12 in |
Overall Width | 9 in |
Base Length | 12 in |
Base Width | 9 in |
Rod Length | 8 in |
Rod Diameter | 3/8 in |
Details
Item | Homogenizer Stand |
Material | Metal, Plastic |
For Use With | Mfr. No. D1000 |
Includes | Clamp, Rod, Stand |
Accessory Type | Homogenizer Stand |
Product Type | Support Stand With Rod |
Base Material | Metal |
Base Shape | U-Shape |
Description
Homogenizer Stand, For Use With Mfr. No. D1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Workhorse Thermocouple Thermom (91210-45)
- S.U.R. & R. AUTO PARTS Filter Removal Cup (FC5)
- GLOBE SCIENTIFIC Microscope Cover Glass, 22x40mm, PK10 (1411-10)
- DYNALON LABORATORY LINER BENCHGUARD (504314-0001)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 100V (S1005)
- BENCHMARK SCIENTIFIC Homogenizer, 100 to 240V, Metal, 68dB Noise (D2400)
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- BENCHMARK SCIENTIFIC Mini Vortex Mixer, Red Cup Head, 115V (BV101-R)
- HOPKINS Small Funnel 8Oz Gray (05007)
- CAFRAMO Anchor Paddle (U510)
- Benchmark Scientific Lab Mixing & Blending