Shop All Homogenizers & Ultrasonic Processors
Benchmark Scientific
Homogenizer, Plastic, 68dB, 2mL
Mfr # D2400
Zoro # G3982766
Free Shipping & Returns
$9,975.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 100/240V AC
- Material Stainless Steel
- Includes 24-Place Tube Holder
- Overall Width 11 in
- Overall Depth 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # D2400
- Zoro # G3982766
- Country of Origin China
- Category Homogenizers & Ultrasonic Processors
Dimensions
Overall Width | 11 in |
Overall Depth | 14 1/4 in |
Overall Height | 15 1/4 in |
Details
Item | Homogenizer |
Voltage | 100/240V AC |
Material | Stainless Steel |
Includes | 24-Place Tube Holder |
Standards | CE |
Wattage | 600 W |
Product Type | Homogenizer |
Speed Setting | Variable |
Speed - Minimum | 4 mps |
Speed - Maximum | 7 mps |
Frequency | 50/60 Hz |
Working Volume - Maximum | 24 mL |
Working Volume - Minimum | 2 mL |
Plug Style | Standard |
Description
Voltage 100/240V AC, Material Stainless Steel, Shaft Length Not Applicable, Noise Reduction Rating NRR Not Applicable, Overall Depth 14 1/4 in, Overall Height 15 1/4 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Dipper Ladle, Polypropylene, PK10 (5328.)
- GLOBE SCIENTIFIC Beaker, 5mL, Disposable, Ps, PK1000 (3601)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, BF, Casters (BR-TPHBCH-RG-A0-BF-RC)
- ADVANTECH Sieve, 1.00", B/S, 12 In, Inter Ht (1.00"BS12I)
- BENCHMARK SCIENTIFIC BeadBlaster 24R Refrigerated Microtube H (D2400-R)
- BENCHMARK SCIENTIFIC Grinding Jar, 25 mL, PR (IPD9600-25TC)
- BENCHMARK SCIENTIFIC Generator Probe, 14mm x 130mm (D1000-M14)
- BENCHMARK SCIENTIFIC Grinding Ball, 25 mm (IPD9600-25BS)
- BENCHMARK SCIENTIFIC Laboratory Paddle Blender, Benchtop (IPD4400)
- BIOSPEC PRODUCTS Tissue-Tearor, 0.2-5.0ml (985371)
- SPX / APV O-Ring Ø44, 04 X 3, 53 As568-224, PK12 (J801552)
- Benchmark Scientific Homogenizers & Ultrasonic Processors