Shop All Lab Mixing Accessories
Benchmark Scientific
Homogenizer, 1HP, Stainless Steel
Mfr # D1000
Zoro # G7019896
Free Shipping & Returns
$1,118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel (Probes)
- Speed Range 8,500 to 30,000 rpm
- Voltage 115V AC
- Height 9"
- Includes 5 mm Generators, 7 mm Generators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # D1000
- Zoro # G7019896
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Height | 9" |
Shaft Length | 2 in |
Overall Width | 1 7/8 in |
Depth | 2-5/16" |
Overall Height | 9 in |
Width | 1-13/16" |
Diameter | 2.31 in |
Overall Depth | 2 1/4 in |
Overall Diameter | 2 1/4 in |
Description
Homogenizer, Benchtop, Volume Range - Homogenizers 0.1 mL to 250 mL, Speed Range 8,500 to 30,000 rpm, Voltage 115V AC, Plug Style - Lab Equipment Standard, HP 1 hp, Material Stainless Steel (Probes), Max. Viscosity 50,000 cps, Shaft Length 2 in, Noise Reduction Rating NRR 70 dB, Overall Depth 2 1/4 in, Overall Height 9 in, Overall Width 1 7/8 in, Diameter 2.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 10X-30X Super Widefield Stereo Trinocular Microscope Head (SW13T)
- TRICORBRAUN 1 Oz Glass Boston Round, Round, Amber, 20-400 (011280)
- WHIRL-PAK Sampling Bag, 55 fl oz, 12 in, 7.5in, PK500 (B01318)
- GLOBE SCIENTIFIC Plug cap for square cuvettes, 1000PK (111167)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- BENCHMARK SCIENTIFIC Homogenizer, 100 to 240V, Metal, 68dB Noise (D2400)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 100V (S1005)
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- BENCHMARK SCIENTIFIC Mini Vortex Mixer, Red Cup Head, 115V (BV101-R)
- GENIE Microtube Foam Insert, PK2 (504-0234-00)
- POLYSCIENCE Ethernet Cable, 7 Ft. (225-670-KIT-GRAINGER)
- Benchmark Scientific Lab Mixing & Blending