Shop All Centrifuge Tubes
Benchmark Scientific
Homogenizer, 15.2" H, Includes Euro Plug
Mfr # D2400-E
Zoro # G2553350
product price: $9,730.99
/ea
Free Shipping & Returns
$9,730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Range 2,430 to 4,260 rpm
- Depth 14.2"
- Overall Width 11 in
- Width 11"
- Noise Reduction Rating NRR 68 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # D2400-E
- Zoro # G2553350
- Country of Origin China
- Category Centrifuge Tubes
Dimensions
Depth | 14.2" |
Overall Width | 11 in |
Width | 11" |
Overall Depth | 14 1/4 in |
Overall Height | 15 1/4 in |
Description
Homogenizer, Benchtop, Volume Range - Homogenizers 2 mL to 5 mL, Speed Range 2,430 to 4,260 rpm, Voltage 100/240V AC, Plug Style - Lab Equipment European, Material Stainless Steel, Noise Reduction Rating NRR 68 dB, Overall Depth 14 1/4 in, Overall Height 15 1/4 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Pipette Filter Tips, 2-20Ul, Low, PK960 (P11065)
- LAMOTTE Waterproof Turbidity Meter (1974-I)
- AZLON Wash Bottle, Standard, 500mL, PK5 (506705-0500)
- INDUSTRIAL TEST SYSTEMS Test Strips, Manganese, 0.2-2ppm, PK24 (481020)
- BENCHMARK SCIENTIFIC Tube Adapter, For Use with Centrifugues (C3100-ADP)
- KIMBLE CHASE Graduated Centrifuge Tube, API, PK 12 (45170-125)
- FISHER SCIENTIFIC 00 Disposable Centrifuge Tube 50Ml Centrifuge Parts And Accessory, 500PK (05-539-7)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111642)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6288)
- KIMBLE CHASE Centrifuge Tube, 50mL, 123mm L, PK12 (45212-50)
- Benchmark Scientific Labware