Shop All Lab Mixing Accessories
Benchmark Scientific
Homogenizer, 100 to 240V, Metal, 68dB Noise
Mfr # D2400
Zoro # G2726932
product price: $9,571.99
/ea
Free Shipping & Returns
$9,571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Speed Range 2,430 to 4,260 rpm
- Voltage 100/240V AC
- Includes 24-Place Tube Holder
- Volume Range - Homogenizers 2 mL to 5 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # D2400
- Zoro # G2726932
- Country of Origin China
- Category Lab Mixing Accessories
Dimensions
Width | 11" |
Overall Depth | 14 1/4 in |
Overall Width | 11 in |
Depth | 14.2" |
Overall Height | 15 1/4 in |
Description
Homogenizer, Benchtop, Volume Range - Homogenizers 2 mL to 5 mL, Speed Range 2,430 to 4,260 rpm, Voltage 100/240V AC, Plug Style - Lab Equipment Standard, Material Stainless Steel, Shaft Length Not Applicable, Noise Reduction Rating NRR Not Applicable, Overall Depth 14 1/4 in, Overall Height 15 1/4 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Reagent Tablet, PK50 (YPM268)
- SCIENTIFIC LABWARES Crucible, Nichrome, For General Lab (790-131)
- SP SCIENCEWARE Giant Beaker, 10L/2.6 gal, Polypropylene (F28995-0000)
- KIMBLE CHASE Straight-Sided Bottle, 4 Oz, Foam, PK144 (5410458C-26)
- BENCHMARK SCIENTIFIC Mini Vortex Mixer, Red Cup Head, 115V (BV101-R)
- BENCHMARK SCIENTIFIC Magnetic Stirrer 7.5in x 7.5in (H4000-S)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 100V (S1005)
- ZORO SELECT Telescopic Sampler, Poly/Alum, 5 to 12 Ft (7312)
- OHAUS Spinbar 10 cm with Pivot Ring PTFE (OH-30400150)
- BEL-ART Bel-Art Adjustable Handle Water Sample Dipper F37807-0000, 1000ml Pitcher, 3' to 9' Handle, 1/PK (F37807-0000)
- Benchmark Scientific Lab Mixing Accessories