Benchmark Scientific

Heat/Cool Block, Holds 15x0.5ml & 20x1.5ml Tubes


product price: $442.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Height 5.5 in
  • Overall Width 4.25 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 5.5 in
Overall Width 4.25 in

Description

Designed to fit inside Multi-Therm Benchtop Incubator Shakers.
For use with the Multi-Therm Benchtop Incubator Shaker, RPI model #247950 and #247951.Shipping Weight: 4.4095 lbs
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.