Shop All Lab Incubators
Benchmark Scientific
Heat/Cool Block, Holds 12x15ml Tubes
Mfr # 247957
Zoro # G904969233
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 4.25 in
- Overall Width 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # 247957
- Zoro # G904969233
- Country of Origin China
- Category Lab Incubators
Dimensions
Overall Height | 4.25 in |
Overall Width | 4.25 in |
Description
For use with the Multi-Therm Benchtop Incubator Shaker.
For use with the Multi-Therm Benchtop Incubator Shaker, RPI model #247950. Well Opening: 17 x 98 mm, flat bottomShipping Weight: 1 lbs
Shipping Dimensions: 4.25 x 4.25 x 5.50
Research or further manufacturing use only, not for food or drug use.
For use with the Multi-Therm Benchtop Incubator Shaker, RPI model #247950. Well Opening: 17 x 98 mm, flat bottomShipping Weight: 1 lbs
Shipping Dimensions: 4.25 x 4.25 x 5.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Microscope Slides, Glass, Plain, 3" X 1 (MSL3X1)
- SP SCIENCEWARE Desiccator, 30cm (F42066-0000)
- LAB SAFETY SUPPLY Buffer Solution, pH, 12.45, 4 L (GR125620-L03)
- RPI Citric Acid, 1Kg (C34500-1000.0)
- BENCHMARK SCIENTIFIC Extra Shelf For H2265, Stainless Steel (H2265-SH)
- BENCHMARK SCIENTIFIC Mini Co2 Incubator, 100 to 240V, 115V (H2300-HC2)
- BENCHMARK SCIENTIFIC myBlock Mini Dry Bath (400780)
- BENCHMARK SCIENTIFIC Regulator For Co2 Incubator (H2300-REG)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 15x1.5ml Tubes (400782)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 2x50ml Tubes (400786)
- BEING SCIENTIFIC Incubator (BIT-200)
- Benchmark Scientific Lab Incubators