Shop All Homogenizers & Ultrasonic Processors
Benchmark Scientific
Grinding Jar35 mL, PR
Mfr # IPD9600-35PTFE
Zoro # G503927450
product price: $2,270.99
/pr
Free Shipping & Returns
$2,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 35 mL
- Material PTFE
- Overall Width 4 in
- For Use With IPD9600, IPD9600-E
- Accessory Type Grinding Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # IPD9600-35PTFE
- Zoro # G503927450
- Country of Origin China
- Category Homogenizers & Ultrasonic Processors
Dimensions
Size | 35 mL |
Overall Width | 4 in |
Overall Length | 7 in |
Details
Item | Grinding Jar |
Material | PTFE |
For Use With | IPD9600, IPD9600-E |
Accessory Type | Grinding Jar |
Product Type | Grinding Jar |
Description
Grinding Jar, Size 35 mL, For Use With IPD9600, IPD9600-E, 1 PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Hydrometer Case, 216mm L (66CS-8)
- MENDA Wide Mouth Bottle, 8 oz., Swing Lid (35602)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/10 HP (BDC2010)
- SPECTRUM Butyl Acrylate, 500mL (A0142-500ML)
- BENCHMARK SCIENTIFIC Laboratory Paddle Blender, Benchtop (IPD4400)
- BENCHMARK SCIENTIFIC Generator Probe, 14mm x 130mm (D1000-M14)
- BENCHMARK SCIENTIFIC BeadBlaster 24R Refrigerated Microtube H (D2400-R)
- BENCHMARK SCIENTIFIC Grinding Jar, 25 mL, PR (IPD9600-25TC)
- BENCHMARK SCIENTIFIC Grinding Ball, 25 mm (IPD9600-25BS)
- BIOSPEC PRODUCTS Mini BeadBeater 24 Disruptor (112011)
- SPX Ring Impact (J126418)
- Benchmark Scientific Homogenizers & Ultrasonic Processors