Shop All Homogenizers & Ultrasonic Processors
Benchmark Scientific
Grinding Bead, 15 mm
Mfr # IPD9600-15ZOB
Zoro # G103674662
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15 mm
- Material Zirconium Oxide
- Overall Width 5/8 ft
- For Use With 35 mL Zirconium Oxide Grinding Jar, IPD9600, IPD9600-E
- Accessory Type Grinding Bead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # IPD9600-15ZOB
- Zoro # G103674662
- UPC # N
- Country of Origin China
- Category Homogenizers & Ultrasonic Processors
Dimensions
Size | 15 mm |
Overall Width | 5/8 ft |
Overall Length | 5/8 in |
Overall Diameter | 15 in |
Details
Item | Grinding Bead |
Material | Zirconium Oxide |
For Use With | 35 mL Zirconium Oxide Grinding Jar, IPD9600, IPD9600-E |
Accessory Type | Grinding Bead |
Product Type | Grinding Ball |
Description
Grinding Bead, Size 15 mm, For Use With 35 mL Zirconium Oxide Grinding Jar, IPD9600, IPD9600-E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Test Strips, Detects pH, 2-3/4" L, 1/4" W (WN-56)
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 4 (27134004)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- EIJKELKAMP Extension Rod and Coupling Sleeve, Bayonet, 40" (011007B)
- BENCHMARK SCIENTIFIC Laboratory Paddle Blender, Benchtop (IPD4400)
- BENCHMARK SCIENTIFIC Grinding Ball, 25 mm (IPD9600-25BS)
- BENCHMARK SCIENTIFIC BeadBlaster 24R Refrigerated Microtube H (D2400-R)
- BENCHMARK SCIENTIFIC Grinding Jar, 25 mL, PR (IPD9600-25TC)
- BENCHMARK SCIENTIFIC Generator Probe, 14mm x 130mm (D1000-M14)
- BIOSPEC PRODUCTS Tissue-Tearor, 0.2-5.0ml (985371)
- BRANSON Sonifier, 0.2mL to 1L, 550W, 117V (101-063-968R)
- Benchmark Scientific Homogenizers & Ultrasonic Processors