Shop All Homogenizers & Ultrasonic Processors
Benchmark Scientific
Grinding Ball, 15 mm
Mfr # IPD9600-15PTFB
Zoro # G903674527
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15 mm
- Material PTFE
- Overall Width 5/8 ft
- For Use With 35 mL PTFE Grinding Jar, IPD9600, IPD9600-E
- Accessory Type Grinding Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # IPD9600-15PTFB
- Zoro # G903674527
- UPC # N
- Country of Origin China
- Category Homogenizers & Ultrasonic Processors
Dimensions
Size | 15 mm |
Overall Width | 5/8 ft |
Overall Length | 5/8 in |
Overall Diameter | 5/8 in |
Details
Item | Grinding Ball |
Material | PTFE |
For Use With | 35 mL PTFE Grinding Jar, IPD9600, IPD9600-E |
Accessory Type | Grinding Ball |
Product Type | Grinding Ball |
Description
Grinding Ball, Size 15 mm, For Use With 35 mL PTFE Grinding Jar, IPD9600, IPD9600-E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Swab, Foam, Pointed Tip, PK100 (22CW82)
- DAYTON Clamp Drain Hose (31UK40)
- INDUSTRIAL TEST SYSTEMS Test Strips, Ozone, 0 to 0.5ppm, PK50 (481234)
- A2Z SCILAB Wooden Handle Lab Spatula, 8" Blade, 1.25" Blade Width, 12.4" Length (A2Z-ZR135)
- BENCHMARK SCIENTIFIC Laboratory Paddle Blender, Benchtop (IPD4400)
- BENCHMARK SCIENTIFIC Generator Probe, 14mm x 130mm (D1000-M14)
- BENCHMARK SCIENTIFIC Grinding Jar, 25 mL, PR (IPD9600-25TC)
- BENCHMARK SCIENTIFIC BeadBlaster 24R Refrigerated Microtube H (D2400-R)
- BENCHMARK SCIENTIFIC Grinding Ball, 25 mm (IPD9600-25BS)
- COLE PARMER Micro-Grinder, Pestle Mixer (299220)
- OMNI INTERNATIONAL Homogenizer, 1.2 hp, Overall Height 5 in (20-010)
- Benchmark Scientific Homogenizers & Ultrasonic Processors