Shop All Lab Mixers & Blenders
Benchmark Scientific
Fixed 2D Rocker, 12inx12in, Platform
Mfr # BR1000
Zoro # G3979832
product price: $476.34
/ea
Free Shipping & Returns
$476.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Speed 10 cmp
- Plug Style - Lab Equipment Standard
- Watts 50 W
- Amps 0.4 A
- Overall Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BR1000
- Zoro # G3979832
- Country of Origin Taiwan, Province of China
- Category Lab Mixers & Blenders
Dimensions
Overall Length | 12" |
Overall Depth | 4 3/4 in |
Platform Length - Lab Equipment | 12 in |
Platform Width - Lab Equipment | 12 in |
Overall Width | 13 1/2 in |
Overall Height | 12 in |
Platform Length | 12 in |
Platform Width | 12 in |
Description
Shaker, Rocker, Platform Length - Lab Equipment 12 in, Platform Width - Lab Equipment 12 in, Load Capacity 5.07 lb, Operating Temp. Range 4 Degrees to 45 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.4 A, Overall Depth 4 3/4 in, Overall Height 12 in, Overall Width 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP5, 2.5um, PK100 (1005-125)
- HYDRION Test Strips, Detects pH, 2-3/4" L, 1/4" W (WN-56)
- TRICORBRAUN 6 oz Clear PET Plastic Straight Sided Jar- 70-400 Neck Finish (134673)
- DLAB Micropipette Plus, Single, 100-1000uL (61TA85)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- BENCHMARK SCIENTIFIC Vortexer, 3mm Orbit, 180 Watts (BV1000)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (7010G)
- Benchmark Scientific Lab Mixing & Blending