Shop All Lab Mixers & Blenders
Benchmark Scientific
Everlast Rocker With Flat Mat
Mfr # BR5000
Zoro # G7133122
product price: $1,099.65
/ea
Free Shipping & Returns
$1,099.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Speed 3-80 rpm
- Plug Style - Lab Equipment Standard
- Standards CE
- Movement Type - Lab Shakers Rocker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BR5000
- Zoro # G7133122
- Country of Origin Taiwan, Province of China
- Category Lab Mixers & Blenders
Dimensions
Overall Depth | 6 in |
Width | 16in. |
Overall Width | 16 in |
Depth | 13in. |
Platform Length - Lab Equipment | 16 in |
Height | 6" |
Platform Width - Lab Equipment | 12 in |
Overall Height | 13 in |
Platform Length | 16 in |
Platform Width | 12 in |
Description
Shaker, Rocker, Platform Length - Lab Equipment 16 in, Platform Width - Lab Equipment 12 in, Load Capacity 16.09 lb, Speed Range 3 to 80 rpm, Operating Temp. Range 0 Degrees to 65 Degrees C, Number of Platforms 2, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.43 A, Hz 50/60, Voltage 115, Overall Depth 6 in, Overall Height 13 in, Overall Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Conductivity Transmitter, 0 to 130 Deg (CX2000)
- AMSCOPE 80-LED Microscope Ring Light w Heavy-Duty Metal Box and Adapter (LED-80M)
- UNITED SCIENTIFIC Replacement Gl-45 Drip Ring (BM0100-S)
- LAB SAFETY SUPPLY Micro Cent Tube, 1.5mL, Sterile, PK1000 (11L818)
- BENCHMARK SCIENTIFIC Vortexer, 3mm Orbit, 180 Watts (BV1000)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- BENCHMARK SCIENTIFIC VORNADO MiniVortex Mixer, Purple (400815-P)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- Benchmark Scientific Lab Mixing & Blending