Shop All Resistance Testers
Benchmark Scientific
Electrophoresis System, Digital, 230mL
Mfr # E1101
Zoro # G3980097
Free Shipping & Returns
$530.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Agarose Tablets
- Gel Length 5.0cm to 10.5cm
- Volume 230 mL
- Overall Height 2 in
- Gel Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # E1101
- Zoro # G3980097
- Country of Origin China
- Category Resistance Testers
Dimensions
Gel Length | 5.0cm to 10.5cm |
Overall Height | 2 in |
Gel Width | 1/4 in |
Overall Length | 7 1/2 in |
Overall Width | 5 1/8 in |
Gel Length - Maximum | 3/8 in |
Details
For Use With | Agarose Tablets |
Volume | 230 mL |
Color | Clear |
Output Voltage | 35 V, 50 V, 100 V |
Display Type | Digital |
Output Current | 35 V, 50 V, 100 V |
Material | Plastic |
Includes | (2) Casting Sets, Gel Tank, Power Supply |
Sample Capacity | 2 |
Item | Electrophoresis System |
Product Type | Electrophoresis System |
Compatible Product Type | Agarose Tablets |
Voltage | 0.5 V AC, 35 V AC |
Description
Electrophoresis System, Gel Length 5.0cm to 10.5cm, Gel Width 6cm, Overall Height 2-7/64 In., Overall Width 19cm, Overall Length 13cm, Volume 230mL, Sample Capacity 2, Material Plastic, Clear, Display Type Digital, Output Current 35V, 50V, 100V, Output Voltage 35V, 50V, 100V, For Use With Agarose Tablets, Includes (2) Trays, (2) Combs, Magnetic Safety Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (BN 24001661-010)
- SURETEST AC Circuit Analyzer, 85 to 265V (61-164)
- CYTIVA WHATMAN Inline Filter Device, 15 psi, PK10 (6722-5001)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ772-DRY)
- RELIANCE CONTROLS Appliance Load Tester 120 VAC, 60 HZ (THP103)
- INSTANT BRANDS Glass Staining Dish w/Lid, Small, 2/pk, 2PK (248924)
- AEMC INSTRUMENTS Clamp On Earth Tester, OLED Display (6417)
- FLUKE Earth Stake (EARTH STAKE)
- MEGGER Earth Ground Tester, 128 Hz, 100VAC (DET3TC)
- FLUKE Stake Accessory Kit (ES-162P4-2)
- MOLECULAR BIO-PRODUCTS RNase AWAY, 4L (147002)
- Benchmark Scientific Resistance Testers