Shop All Dry Baths
Benchmark Scientific
Dry Bath Block for 15x0.5 or 2.0mL Tubes
Mfr # BSH100-1520
Zoro # G3917602
product price: $92.91
/ea
Free Shipping & Returns
$92.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15x0.5 or 2.0mL Tubes
- Base Material Aluminum
- Material Aluminum
- Overall Width 1 7/8 in
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Benchmark Scientific
- MFR # BSH100-1520
- Zoro # G3917602
- Country of Origin China
- Category Dry Baths
Dimensions
Width | 15x0.5 or 2.0mL Tubes |
Overall Width | 1 7/8 in |
Overall Length | 2 3/4 in |
Details
Item | Dry Bath Block |
Base Material | Aluminum |
Material | Aluminum |
Product Type | Dry Bath Block |
Volume Capacity | 1.5 mL, 2 mL |
Number of Wells | 15 |
Description
Dry Bath Block, Width 15x0.5 or 2.0mL Tubes, Material Aluminum, Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Stackable Wire Rack for Enviro-Genie (SI-1131)
- VEE GEE FLUORESCENT RING LAMP F/ STEREO MCRS (1200-LFLR)
- UNITED SCIENTIFIC Tuning Fork, 128 Hz. (TFK128)
- QORPAK Bottle Grad Beaker Round 60 ml, PK48 (GLC-01472)
- BENCHMARK SCIENTIFIC Myblock Mini Drybath, w/Heated Lid, 230V (BSH200-HL)
- BENCHMARK SCIENTIFIC Digital Dry Bath, ABS (BSH5002)
- BENCHMARK SCIENTIFIC Block 20x13mm Centrifuge Tubes (BSW13)
- BENCHMARK SCIENTIFIC Digital Dry Bath, 2 Block (BSH1002)
- BENCHMARK SCIENTIFIC Block 24x1.5/2.0mL Centrifuge Tubes (BSW1520)
- BENCHMARK SCIENTIFIC Solid Block (BSW01)
- SCILOGEX SCILOGEX Heating Block, Used For 50ml Tubes, 8 Holes (18900222)
- Benchmark Scientific Dry Baths