Shop All Lab Mixers & Blenders
Benchmark Scientific
Dimpled Rubber Mat, 12x12
Mfr # 248557
Zoro # G704969082
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 0.38 in
- Plate Width 14 in
- Height 12.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Benchmark Scientific
- MFR # 248557
- Zoro # G704969082
- Country of Origin Taiwan, Province of China
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 0.38 in |
Plate Width | 14 in |
Height | 12.25 in |
Description
Large dimpled mat for use with for BenchBlotter Fixed Speed 2D Rocker, BenchRocker 3D Gyratory Rocker and BioMixer Platform Rockers. Mat is easily cleaned and autoclavable.
Distance between dimples: 1/4 x 5/16 inchesShipping Weight: 0.5 lbs
Shipping Dimensions: 14.00 x 12.25 x 0.38
Research or further manufacturing use only, not for food or drug use.
Distance between dimples: 1/4 x 5/16 inchesShipping Weight: 0.5 lbs
Shipping Dimensions: 14.00 x 12.25 x 0.38
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH 3-1/2" O.D., H DI Cartridge (VP-17-4030-HN)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA-LH)
- HEATHROW SCIENTIFIC Dropper Bulb, Latex Rubber, 2ml, 72/PK (142822)
- GLOBE SCIENTIFIC Transfer Pipet, 5.0mL, 145mm, PK5000 (137030)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 0.2 HP (BV101-G)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 5 Rollers (R3005)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- BENCHMARK SCIENTIFIC OS20L Overhead Stirrer w/Stand and 4 (IPS2050-20)
- BENCHMARK SCIENTIFIC 3D Shaker, 10inx7.5in, Platform, Dimple Mat (B3D1020)
- BENCHMARK SCIENTIFIC OPTNL 3 IN FLAT HEAD (BV1000-FLAT)
- Benchmark Scientific Lab Mixing & Blending